DODGE
DODGE
226790
DODGE DODGE
Description
226790 CONVEYOR BUSHING, XTB120 X 11-7/16 (SMARTCATALOG)
Shaft Bushing; 11-7/16" Bore; 20-5/8" Outside Diameter; 7-1/16" Length Thru Bore; XTB120 Bushing Series; Keyway; Taper Lock Bushing
Part #
226790
BDI #
27303066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226790/p/27303066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477342424
Weight / US pound
226
Product Group - BDI
M00134
Bushing Series
XTB120
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
216
Long Description
Shaft Bushing; 11-7/16" Bore; 20-5/8" Outside Diameter; 7-1/16" Length Thru Bore; XTB120 Bushing Series; Keyway; Taper Lock Bushing
Bore
11.438 Inch | 290.525 Millimeter
Outside Diameter
20.625 Inch | 523.875 Millimeter
Length Thru Bore
7.063 Inch | 179.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh