TIMKEN
TIMKEN
2517 13/16
TIMKEN TIMKEN
Description
2517 13/16 TAPER BUSHING ; 101753735
13/16" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Part #
2517 13/16
BDI #
236787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2517-13-16/p/236787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.533
EAN
0070964033383
Product Group - BDI
M02194
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Flush Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2517:13/16
Weight / LBS
3.3
Long Description
13/16" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh