IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
2517 X 1-1/2
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
2517 X 1-1/2 BUSHING
Shaft Bushing; Taper Lock; 1-1/2" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway
Part #
2517 X 1-1/2
BDI #
25184450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2517-X-1-1-2/p/25184450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.iwis.com
Product Detail
Shaft Bushing
Product Specification
Taper Lock; 1-1/2" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway
Long Description
Shaft Bushing; Taper Lock; 1-1/2" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway