MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3020 2 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3020 2 7/16 TAPERED BUSHING ; 2-7/16" BORE 4-1/4" OD 2" LTB
Shaft Bushing; 2-7/16" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Part #
3020 2 7/16
BDI #
618419
Details
76.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3020-2-7-16/p/618419
Your Price
$ 76.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.81
EAN
0697950035338
Product Group - BDI
M02194
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
4.38
Long Description
Shaft Bushing; 2-7/16" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh