DODGE
DODGE
4545 X 110MM-KW
DODGE DODGE
Description
4545 X 110MM-KW BUSHING ; UNDER 5050 SHEAVES
Shaft Bushing; 110MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Part #
115946
BDI #
27298451
Details
419.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4545-X-110MM-KW/p/27298451
Your Price
$ 419.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
13.77
EAN
0782476561215
Product Group - BDI
M02312
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 110MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
6.375 Inch | 161.925 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh