PT INTERNATIONAL
PT INTERNATIONAL
5050-105
PT INTERNATIONAL PT INTERNATIONAL
Description
5050-105 TAPERED BUSHING ; TAPERED BUSHING METRIC
105MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Part #
2101006576
BDI #
18122465
Details
632.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050-105/p/18122465
Your Price
$ 632.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.34
EAN
0800675037291
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
25
Long Description
105MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh