TIMKEN
TIMKEN
6050 6
TIMKEN TIMKEN
Description
6050 6 TAPER BUSHING ; 101754211
6" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing
Part #
6050 6
BDI #
236965
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/6050-6/p/236965
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
20.684
EAN
0070964060129
Product Group - BDI
M02194
Bushing Series
6050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Flush Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6050:6
Weight / LBS
46.4
Long Description
6" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


