MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F 4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F 4 QD BUSHING ; 4" BORE 4-7/16" OD 3-5/8" LTB
Shaft Bushing; 4" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; No Keyway; QD Bushing
Part #
F 4
BDI #
608785
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/F-4/p/608785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.78
EAN
0697950479125
Product Group - BDI
M02194
Bushing Series
F
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
F 4
Weight / LBS
6.12
Long Description
Shaft Bushing; 4" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; No Keyway; QD Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
4 Inch | 101.6 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh