Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G X 18MM-KW https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-G1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwOTF8aW1hZ2UvanBlZ3xhR1E0TDJneFlpOHhNRFEyT1RNd056UTRNakUwTWk5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5SE1WOUxWekZmTXpBd2VETXdNQzVxY0djfGE5M2EwMmYyYjFmMjQ0NGM5NzIyODNjYTZhMDg0MjQzMTllYTM0NjM0MTI0NWI4NmRiYTdkODc1YTBjYjI5MjY
22264269 Bushings 

DODGE DODGE

G X 18MM-KW

Description

G X 18MM-KW SPLIT TAPER BUSHING ; 18MM BORE

Shaft Bushing; 18MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing

Part #

471516

BDI #
22264269

Details

23.5 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.14
EAN
0782477473869
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 18MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
1.172 Inch | 29.769 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh