TSUBAKI
TSUBAKI
G1 7/8
TSUBAKI TSUBAKI
Description
G1 7/8 BUSHING ; 7/8"
Bushing, Shaft; 7/8" Bore; 2" Outside Diameter; 1" Length Thru Bore; G1 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
G1-P
BDI #
927696
Details
23.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G1-7-8/p/927696
Your Price
$ 23.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.09
EAN
0097039017758
Product Group - BDI
M02194
Bushing Series
G1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 7/8" Bore; 2" Outside Diameter; 1" Length Thru Bore; G1 Bushing Series; Yes Keyway; Split Taper Bushing
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh