Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GT-BUSHING-107 https://www.bdiexpress.com/medias/INDXXXBUSHXX-GT-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0M3xpbWFnZS9qcGVnfGFEa3hMMmhqWWk4eE1EYzJPVEV5TlRZM01EazBNaTlKVGtSWVdGaENWVk5JV0ZoZlIxUmZUa3RYWHpNd01IZ3pNREF1YW5Cbnw5M2NmYTIyNmMyOTU2NDk2OWIzZjliZmMxMDVlNGQ3MmU5YjlmZjBkNTA2MTg3ZTNiZTUwNGM1MTVjMzkzZTc1
254955 Bushings 

DODGE DODGE

GT-BUSHING-107

Description

GT-BUSHING-107 GT BUSHING

1-7/16" Bore; 1.693" Outside Diameter; 1.62" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing

Part #

111942

BDI #
254955

Details

131.8 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 131.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.25
EAN
0782476046439
Product Group - BDI
M02194
Bushing Series
GT
Keyway Yes/No
No
Bushing Style
Grip Tight
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
GT-BUSHING-107
Manufacturer Internal Number
111942
Weight / LBS
0.56
Long Description
1-7/16" Bore; 1.693" Outside Diameter; 1.62" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Length Thru Bore
1.62 Inch | 41.148 Millimeter
Outside Diameter
1.693 Inch | 43.002 Millimeter
Bore
1.438 Inch | 36.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh