DODGE
DODGE
GT-BUSHING-307
DODGE DODGE
Description
GT-BUSHING-307 GT BUSHING
3-7/16" Bore; 3.962" Outside Diameter; 2.77" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Part #
111950
BDI #
254963
Details
573.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/GT-BUSHING-307/p/254963
Your Price
$ 573.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.54
EAN
0782476046491
Product Group - BDI
M02194
Bushing Series
GT
Keyway Yes/No
No
Bushing Style
Grip Tight
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
GT-BUSHING-307
Manufacturer Internal Number
111950
Weight / LBS
3.4
Long Description
3-7/16" Bore; 3.962" Outside Diameter; 2.77" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Outside Diameter
3.962 Inch | 100.635 Millimeter
Length Thru Bore
2.77 Inch | 70.358 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh