TB WOODS
TB WOODS
JAM 10MM MPB
TB WOODS TB WOODS
Description
JAM 10MM MPB SHAFT BUSHING
10MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing Style
Part #
JAM 10MM MPB
BDI #
990209
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JAM-10MM-MPB/p/990209
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.362
EAN
0698672006286
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
JAMMPB
Manufacturer Internal Number
JAMMPB
Weight / LBS
0.8
Long Description
10MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh