GATES
GATES
M 120MM
GATES GATES
Description
M 120MM ; QD BUSHING METRIC SIZE
Bushing, Shaft; 120MM Bore; 165.1MM Outside Diameter; 171.45MM Length Thru Bore; M Bushing Series; Yes Keyway; QD Bushing
Part #
M 120MM
BDI #
18202475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-120MM/p/18202475
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 120MM Bore; 165.1MM Outside Diameter; 171.45MM Length Thru Bore; M Bushing Series; Yes Keyway; QD Bushing
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


