MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
M-HE35 3 3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
M-HE35 3 3/8 HE SHAFT BUSHING ; HE TYPE CAST IRON
Bushing, Shaft; 3-3/8" Bore; 6-5/8" Outside Diameter; 3" Length Thru Bore; HE35 Bushing Series; Yes Keyway; HE Bushing
Part #
M-HE35 3 3/8
BDI #
17800234
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-HE35-3-3-8/p/17800234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.086
EAN
0697950540023
Product Group - BDI
M00134
Bushing Series
HE35
Keyway Yes/No
Yes
Bushing Style
HE
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 3-3/8" Bore; 6-5/8" Outside Diameter; 3" Length Thru Bore; HE35 Bushing Series; Yes Keyway; HE Bushing
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh