MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT100 9
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT100 9 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 9" Bore; 17-15/16" Outside Diameter; 6-3/16" Length Thru Bore; XT100 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT100 9
BDI #
17800429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT100-9/p/17800429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
76.11
EAN
0697950481982
Product Group - BDI
M00134
Bushing Series
XT100
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 9" Bore; 17-15/16" Outside Diameter; 6-3/16" Length Thru Bore; XT100 Bushing Series; Yes Keyway; XT Bushing
Bore
9 Inch | 228.6 Millimeter
Length Thru Bore
6.188 Inch | 157.175 Millimeter
Outside Diameter
17.938 Inch | 455.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh