GATES
GATES
P 150MM
GATES GATES
Description
P 150MM ; QD BUSHING METRIC SIZE
Bushing, Shaft; 150MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Yes Keyway; QD Bushing
Part #
P 150MM
BDI #
18202602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-150MM/p/18202602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 150MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Yes Keyway; QD Bushing
Outside Diameter
8.25 Inch | 209.55 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh