DODGE
DODGE
P X 5.438-KW
DODGE DODGE
Description
P X 5.438-KW QD BUSHING ; QD BAGUE
5-7/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Part #
119972
BDI #
257050
Details
1836.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-X-5-438-KW/p/257050
Your Price
$ 1,836.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
40.88
EAN
0782475618101
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P X 5-7/16-KW
Manufacturer Internal Number
119972
Weight / LBS
98
Long Description
5-7/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Bore
5.438 Inch | 138.125 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh