MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R2 2 11/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R2 2 11/16 TAPERED BUSHING ; 2 11/16" BORE MST SERIES
Shaft Bushing; 2-11/16" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing
Part #
R2 2 11/16
BDI #
610901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R2-2-11-16/p/610901
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.08
EAN
0697950130651
Product Group - BDI
M02194
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
11
Long Description
Shaft Bushing; 2-11/16" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh