CONTINENTAL
CONTINENTAL
SFL-1 ; 5/8
CONTINENTAL CONTINENTAL
Description
SFL-1 5/8 BUSHING
1-5/8" Bore; 3-1/8" Outside Diameter; 1-1/8" Length Thru Bore; SFL Bushing Series; Keyway; QD Bushing Style
Part #
SFL-1 ; 5/8
BDI #
413073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SFL-1-;-5-8/p/413073
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.68
EAN
0037256308147
Product Group - BDI
M02194
Bushing Series
SFL
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
L Flangeless
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181669
Weight / LBS
1.5
Long Description
1-5/8" Bore; 3-1/8" Outside Diameter; 1-1/8" Length Thru Bore; SFL Bushing Series; Keyway; QD Bushing Style
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh