DODGE
DODGE
XTB35 X 75MM
DODGE DODGE
Description
XTB35 X 75MM CONVEYOR BUSHING
Shaft Bushing; 75MM Bore; 160.35MM Outside Diameter; 62.713MM Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Part #
XTB35 X 75MM
BDI #
20498525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB35-X-75MM/p/20498525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.95
EAN
0782477115592
Product Group - BDI
M02194
Bushing Series
XTB35
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.4
Long Description
Shaft Bushing; 75MM Bore; 160.35MM Outside Diameter; 62.713MM Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
6.313 Inch | 160.35 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh