DODGE
DODGE
XTB45 X 115MM
DODGE DODGE
Description
XTB45 X 115MM CONVEYOR BUSHING ; NON RETURNABLE
Shaft Bushing; 115MM Bore; 203.2MM Outside Diameter; 84.15MM Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Part #
XTB45 X 115MM
BDI #
24764597
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB45-X-115MM/p/24764597
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.31
EAN
0781568765166
Product Group - BDI
M00134
Bushing Series
XTB45
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
14.8
Long Description
Shaft Bushing; 115MM Bore; 203.2MM Outside Diameter; 84.15MM Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh