BDI APPROVED
BDI APPROVED
15/16IN X 1-3/4IN SHAFT COLLAR
BDI APPROVED BDI APPROVED
Description
15/16IN X 1-3/4IN SHAFT COLLAR ; SHAFT COLLAR
Shaft Collar; 15/16" Bore; 1-3/4" Outside Diameter
Part #
15/16IN X 1-3/4IN SHAFT COLLAR
BDI #
25121632
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/15-16IN-X-1-3-4IN-SHAFT-COLLAR/p/25121632
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Product Detail
Shaft Collar
Product Specification
15/16" Bore; 1-3/4" Outside Diameter
Long Description
Shaft Collar; 15/16" Bore; 1-3/4" Outside Diameter