

DODGE
DODGE
2 3/16 SOLID STEEL COLLAR
DODGE DODGE
Description
2 3/16 SOLID STEEL COLLAR
Shaft Collar; 2-3/16" Bore; Not Threaded; 3-1/4" Outside Diameter; 15/16" Width; Steel; One Piece Solid
Part #
040030
BDI #
243561
Details
41.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2-3-16-SOLID-STEEL-COLLAR/p/243561
Your Price
$ 41.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.52
EAN
0782475019571
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
40030
Weight / LBS
1.16
Long Description
Shaft Collar; 2-3/16" Bore; Not Threaded; 3-1/4" Outside Diameter; 15/16" Width; Steel; One Piece Solid
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh