2C-031 https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDd8aW1hZ2UvanBlZ3xhR0ZoTDJnMFppODVOamMyTURRd016TTVORGcyTG1wd1p3fDRjODdlODQyOTBiMWRlMzU3ZGU3NDU2ZTFiOWJhYmNmOTk5MWFiMDc1NjdlYmM3ZGJkYWJlMjg4YzkwYWE2NTM
193419 Collars 

CLIMAX METAL CLIMAX METAL

2C-031

Description

2C-031 CLAMP COLLAR ; 5/16" BORE BLK OXD STL 2-PIECE

5/16" Bore; Shaft Collar; Steel; 11/16" Outside Diameter; 5/16" Width; 4-40 X 3/8 Clamp Screw Size; Two Piece Split

Part #

2C-031

BDI #
193419

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
EAN
0044861209035
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
5/16" Bore; Shaft Collar; Steel; 11/16" Outside Diameter; 5/16" Width; 4-40 X 3/8 Clamp Screw Size; Two Piece Split
Bore
0.313 Inch | 7.95 Millimeter
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh