Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

612-655132 https://www.bdiexpress.com/medias/INDREXCOLLAR-10129495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMzd8aW1hZ2UvanBlZ3xhRGszTDJnMk9DODVNalUzTVRRNE9UUXdNekU0TG1wd1p3fDUzOTBkMGM4MzhhYmI3ZjFiNjUwYTQ1MjcyYjBmNzg4MDJjZTkwZjk1ZTg1NjVkMjZjNWZmMmZjMjcxM2EzZGY
19435567 Collars 

REXNORD REXNORD

612-655132

Description

612 D1-1/2IN 1KW PA 612-655132 ; NON-RETURNABLE SPLIT COLLAR

Shaft Collar; 1-1/2" Bore; Not Threaded; 2-1/2" Outside Diameter; 0.71" Width; Polyamide; Two Piece Split Recessed Screw

Part #

612-655132

BDI #
19435567

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.051
EAN
0793699671667
Product Group - BDI
M00134
Bore Threaded
No
Component
Shaft Collar
Material
Polyamide
Split or Solid Description
Two Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
Yes
Other Features
Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.rexnord.com
Manufacturer Internal Number
10129500
Weight / LBS
0.11
Long Description
Shaft Collar; 1-1/2" Bore; Not Threaded; 2-1/2" Outside Diameter; 0.71" Width; Polyamide; Two Piece Split Recessed Screw
Width
0.71 Inch | 18.034 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh