Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

612 D16MM PA 612-655092 https://www.bdiexpress.com/medias/INDREXXXTXXX-10129495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDZ8aW1hZ2UvanBlZ3xhRGczTDJneE15OHhNRE0wTXpFeE5UTXlOVFEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TWprME9UVmZNekF3ZURNd01DNXFjR2N8MGI2YTNhMmJhODhhNjhlYzdkMzE1MmNjNTQzMmM3MmY0OTYwNmQ0ZjdiMDQ3NWIzNDdjMmE3MzllMzE3Mjc4Nw
24109197 Collars 

REXNORD REXNORD

612 D16MM PA 612-655092

Description

612 D16MM PA 612-655092 SPLIT COLLAR ; NON RETURNABLE

Shaft Collar; 5/8" Bore; Not Threaded; 1.38" Outside Diameter; 0.46" Width; Polyamide; Two Piece Split Recessed Screw

Part #

612 D16MM PA 612-655092

BDI #
24109197

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.017
EAN
0793699671629
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Polyamide
Split or Solid Description
Two Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
No
Other Features
Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.rexnord.com
Manufacturer Internal Number
10129496
Weight / LBS
0.04
Long Description
Shaft Collar; 5/8" Bore; Not Threaded; 1.38" Outside Diameter; 0.46" Width; Polyamide; Two Piece Split Recessed Screw
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter
Width
0.46 Inch | 11.684 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh