

CLIMAX METAL
CLIMAX METAL
C-037-2H 2SS 90DEG
CLIMAX METAL CLIMAX METAL
Description
C-037-2H 90DEG SET SCREW COLLAR ; 3/8" BORE BLK OXD STL 2-HOLE
3/8" Bore; Shaft Collar; Steel; 3/4" Outside Diameter; 3/8" Width; Two Set Screw; 1/4-20 X 3/16 Set Screw Size; 2 at 90 Degrees Set Screw Position; One Piece Solid
Part #
C-037-2H @ 90
BDI #
193125

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-037-2H-2SS-90DEG/p/193125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.031
EAN
0044861167380
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/4-20 X 3/16
Number of Set Screws
Two
Set Screw Position
2 at 90 Degrees
Keyway Yes/No
No
Other Features
Black Oxide Coated | Double Capacity due to Second Screw
Inch - Metric
Inch
Long Description
3/8" Bore; Shaft Collar; Steel; 3/4" Outside Diameter; 3/8" Width; Two Set Screw; 1/4-20 X 3/16 Set Screw Size; 2 at 90 Degrees Set Screw Position; One Piece Solid
Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh