

WHITTET-HIGGINS
WHITTET-HIGGINS
CC-58
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CC-58 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT W/ LOCKING SCREW
3-5/8" Bore; Shaft Collar; Steel; 5" Outside Diameter; 7/8" Width; 3/8-24 Clamp Screw Size; One Piece Split
Part #
CC-58
BDI #
968145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CC-58/p/968145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.007
EAN
0751968805809
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
3/8-24
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
2.2
Long Description
3-5/8" Bore; Shaft Collar; Steel; 5" Outside Diameter; 7/8" Width; 3/8-24 Clamp Screw Size; One Piece Split
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh