

BOSTON GEAR
BOSTON GEAR
CSC18
BOSTON GEAR BOSTON GEAR
Description
CSC18 CLAMPING COLLAR ; 1-PIECE
Shaft Collar; 3/16" Bore; Not Threaded; 13/16" Outside Diameter; 1/4" Width; Steel; One Piece Split Recessed Screw
Part #
CSC18
BDI #
170169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSC18/p/170169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.005
EAN
0781711490013
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
4-40
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49001
Long Description
Shaft Collar; 3/16" Bore; Not Threaded; 13/16" Outside Diameter; 1/4" Width; Steel; One Piece Split Recessed Screw
Width
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh