

BOSTON GEAR
BOSTON GEAR
CSSC37
BOSTON GEAR BOSTON GEAR
Description
CSSC37 CLAMPING COLLAR ; 3/8" IDX1-1/16" ODX5/16" W
Shaft Collar; 3/8" Bore; Not Threaded; 1-1/16" Outside Diameter; 5/16" Width; Stainless Steel; One Piece Split Recessed Screw
Part #
CSSC37
BDI #
170229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC37/p/170229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.017
EAN
0781711490983
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
6-32
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Long Description
Shaft Collar; 3/8" Bore; Not Threaded; 1-1/16" Outside Diameter; 5/16" Width; Stainless Steel; One Piece Split Recessed Screw
Outside Diameter
1.063 Inch | 27 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh