

BOSTON GEAR
BOSTON GEAR
CSSC50-13
BOSTON GEAR BOSTON GEAR
Description
CSSC50-13 CLAMPING COLLAR ; 1/2"-13 BORE THRD 1-1/4" OD SS
Shaft Collar; 1/2-13 Threaded; 1-1/4" Outside Diameter; 3/8" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Part #
CSSC50-13
BDI #
170340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC50-13/p/170340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.05
EAN
0781711492710
Product Group - BDI
M02194
Bore Threaded
1/2-13
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
8-32
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Long Description
Shaft Collar; 1/2-13 Threaded; 1-1/4" Outside Diameter; 3/8" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh