WHITTET-HIGGINS
WHITTET-HIGGINS
SC-26A
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SC-26A CLAMP LOCK COLLAR ; ALUMINUM FULL SPLIT W/LOCKING SCREW
1-5/8" Bore; Shaft Collar; Aluminum; 2-3/4" Outside Diameter; 5/8" Width; 5/16-24 Clamp Screw Size; Two Piece Split
Part #
SC-26A
BDI #
968375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC-26A/p/968375
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
EAN
0751968852605
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24
Set Screw
No
Keyway Yes/No
No
Other Features
Bright Finished | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Manufacturer Item Number
SC-26A
Weight / LBS
0.26
Long Description
1-5/8" Bore; Shaft Collar; Aluminum; 2-3/4" Outside Diameter; 5/8" Width; 5/16-24 Clamp Screw Size; Two Piece Split
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh