

TIMKEN LOVEJOY
TIMKEN LOVEJOY
SC1-9
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SC1-9 SHAFT COLLAR
Shaft Collar; 9/16" Bore; Steel; 1-5/16" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split
Part #
68514463207
BDI #
596650

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC1-9/p/596650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.032
EAN
0685144632074
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
8-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Shaft Collar; 9/16" Bore; Steel; 1-5/16" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split
Outside Diameter
1.313 Inch | 33.35 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh