

BOSTON GEAR
BOSTON GEAR
SC131
BOSTON GEAR BOSTON GEAR
Description
SC131 SETSCREW COLLAR ; ZINC PLATED STEEL
Shaft Collar; 1-5/16" Bore; Not Threaded; 2-1/8" Outside Diameter; 11/16" Width; Steel; One Piece Solid
Part #
67716
BDI #
176680
Details
95.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC131/p/176680
Your Price
$ 95.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.194
EAN
0781711677162
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67716
Long Description
Shaft Collar; 1-5/16" Bore; Not Threaded; 2-1/8" Outside Diameter; 11/16" Width; Steel; One Piece Solid
Outside Diameter
2.125 Inch | 53.975 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh