

BOSTON GEAR
BOSTON GEAR
SC156
BOSTON GEAR BOSTON GEAR
Description
SC156 SETSCREW COLLAR ; NON-RETURNABLE ZINC PLATED STEEL
Shaft Collar; 1-9/16" Bore; Not Threaded; 2-1/2" Outside Diameter; 13/16" Width; Steel; One Piece Solid
Part #
67720
BDI #
176684
Details
136.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC156/p/176684
Your Price
$ 136.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.311
EAN
0781711677209
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67720
Long Description
Shaft Collar; 1-9/16" Bore; Not Threaded; 2-1/2" Outside Diameter; 13/16" Width; Steel; One Piece Solid
Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh