

BOSTON GEAR
BOSTON GEAR
SC18
BOSTON GEAR BOSTON GEAR
Description
SC18 SETSCREW COLLAR ; 3/16" BOREX7/16" OD ALLOY STEEL
Shaft Collar; 3/16" Bore; Not Threaded; 7/16" Outside Diameter; 1/4" Width; Steel; One Piece Solid
Part #
SC18
BDI #
176663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC18/p/176663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.005
EAN
0781711676981
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
67698
Long Description
Shaft Collar; 3/16" Bore; Not Threaded; 7/16" Outside Diameter; 1/4" Width; Steel; One Piece Solid
Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.438 Inch | 11.125 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh