

EBC
EBC
SC212
EBC EBC
Description
SC212 SHAFT COLLAR ; ZINC PLATED
Collar, Shaft; 2-1/8" Bore; Steel; One Piece Solid; 3" Outside Diameter; 7/8" Width; 1/2-13 X 1/2 Set Screw Size; One Number of Set Screw; No Keyway
Part #
SC212
BDI #
21469361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC212/p/21469361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Long Description
Collar, Shaft; 2-1/8" Bore; Steel; One Piece Solid; 3" Outside Diameter; 7/8" Width; 1/2-13 X 1/2 Set Screw Size; One Number of Set Screw; No Keyway
Bore
2.125 Inch | 53.975 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh