Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6202103 https://www.bdiexpress.com/medias/INDFEELCKASY-MINI-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMXxpbWFnZS9qcGVnfGFHRmxMMmcxWWk4eE1EYzJOalkwT0RBeE5qa3lOaTlKVGtSR1JVVk1RMHRCVTFsZlRVbE9TVjlMVjFKT1EwaGZXbE5VVEY4ek1EQjRNekF3TG1wd1p3fDU4YzU1YWNlZGJkZDE2ZmY0MTlhZDIyNDNhODFhZDYyYzIxOGI3NWMyMWJiYzYxNTczY2ViYzVjMDBhNmE4NTM
17282667 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

6202103

Description

6202103 KEYLESS BUSHING ; TRANTORQUE STEEL

Keyless Wrench Locking Assembly; 3/16" Bore; 5/8" Outside Diameter; 0-3/4" Length; Zinc Coated Steel; Mini Series

Part #

6202103

BDI #
17282667

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.023
EAN
0662345001786
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
Mini
Other Features
Self Centering | Limited Axial Movement | 0.5 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
Trantorque Mini 3/16" ZN
Manufacturer Internal Number
6202103
Weight / LBS
0.1
Long Description
Keyless Wrench Locking Assembly; 3/16" Bore; 5/8" Outside Diameter; 0-3/4" Length; Zinc Coated Steel; Mini Series
Length
0.75 Inch | 19.05 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter
Bore
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh