

FENNER DRIVES
FENNER DRIVES
6202460UP
FENNER DRIVES FENNER DRIVES
Description
6202460UP KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 1-11/16" Bore; 2-5/8" Outside Diameter; 3-1/8" Length; Steel; GT Series
Part #
6202460UP
BDI #
19305492
Details
337.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202460UP/p/19305492
Your Price
$ 337.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.11
EAN
0662345121248
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.625 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202460UP
Weight / LBS
2.4
Long Description
Keyless Wrench Locking Assembly; 1-11/16" Bore; 2-5/8" Outside Diameter; 3-1/8" Length; Steel; GT Series
Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh