

FENNER DRIVES
FENNER DRIVES
6202560UP
FENNER DRIVES FENNER DRIVES
Description
6202560UP KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 2" Bore; 2-7/8" Outside Diameter; 3-9/16" Length; Steel; GT Series
Part #
6202560UP
BDI #
19305497
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202560UP/p/19305497
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.47
EAN
0662345119894
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.875 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202560UP
Weight / LBS
3.2
Long Description
Keyless Wrench Locking Assembly; 2" Bore; 2-7/8" Outside Diameter; 3-9/16" Length; Steel; GT Series
Outside Diameter
2.875 Inch | 73.025 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh