

FENNER DRIVES
FENNER DRIVES
6202564
FENNER DRIVES FENNER DRIVES
Description
6202564 KEYLESS BUSHING ; TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 2-1/8" Bore; 3-1/8" Outside Diameter; 3-3/4" Length; Zinc Coated Steel; GT Series
Part #
6202564
BDI #
17282697
Details
924.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202564/p/17282697
Your Price
$ 924.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.81
EAN
0662345001625
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 3.125 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202564
Weight / LBS
4
Long Description
Keyless Wrench Locking Assembly; 2-1/8" Bore; 3-1/8" Outside Diameter; 3-3/4" Length; Zinc Coated Steel; GT Series
Length
3.75 Inch | 95.25 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh