

FENNER DRIVES
FENNER DRIVES
6202640
FENNER DRIVES FENNER DRIVES
Description
6202640 ; POR
Keyless Wrench Locking Assembly; 3MM Bore; 16MM Outside Diameter; 19.1MM Length; Zinc Coated Steel; Mini Series
Part #
6202640
BDI #
19305519
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202640/p/19305519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.05
EAN
0662345013543
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
Mini
Other Features
Self Centering | Limited Axial Movement | 13 MM Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202640
Weight / LBS
0.11
Long Description
Keyless Wrench Locking Assembly; 3MM Bore; 16MM Outside Diameter; 19.1MM Length; Zinc Coated Steel; Mini Series
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.118 Inch | 3 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
0.752 Inch | 19.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh