

FENNER DRIVES
FENNER DRIVES
6202815UP
FENNER DRIVES FENNER DRIVES
Description
6202815UP KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 22MM Bore; 45MM Outside Diameter; 47.6MM Length; Steel; GT Series
Part #
6202815UP
BDI #
19305527
Details
170.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202815UP/p/19305527
Your Price
$ 170.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.363
EAN
0662345119962
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202815UP
Weight / LBS
0.882
Long Description
Keyless Wrench Locking Assembly; 22MM Bore; 45MM Outside Diameter; 47.6MM Length; Steel; GT Series
Outside Diameter
1.772 Inch | 45 Millimeter
Bore
0.866 Inch | 22 Millimeter
Length
1.874 Inch | 47.6 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh