

FENNER DRIVES
FENNER DRIVES
6202870
FENNER DRIVES FENNER DRIVES
Description
6202870 KEYLESS BUSHING ; TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 42MM Bore; 67MM Outside Diameter; 79.4MM Length; Zinc Coated Steel; GT Series
Part #
6202870
BDI #
17282740
Details
423.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6202870/p/17282740
Your Price
$ 423.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.16
EAN
0662345003803
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
GT
Other Features
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2.625 Inch Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6202870
Weight / LBS
2.425
Long Description
Keyless Wrench Locking Assembly; 42MM Bore; 67MM Outside Diameter; 79.4MM Length; Zinc Coated Steel; GT Series
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
2.638 Inch | 67 Millimeter
Length
3.126 Inch | 79.4 Millimeter
Bore
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh