FENNER DRIVES
FENNER DRIVES
6410138
FENNER DRIVES FENNER DRIVES
Description
6410138 KEYLESS BUSHING ; NON-RETURNABLE 1-7/8"OD TRANTORQU OE STL
Keyless Wrench Locking Assembly; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-23/32" Length; Steel; OE Series
Part #
6410138
BDI #
19305567
Details
216.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/6410138/p/19305567
Your Price
$ 216.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.26
EAN
0662345025256
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
OE
Other Features
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.75 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
6410138
Weight / LBS
0.6
Long Description
Keyless Wrench Locking Assembly; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-23/32" Length; Steel; OE Series
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length
1.719 Inch | 43.663 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh