Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6940480 https://www.bdiexpress.com/medias/INDFEELCKASY-S-KWRNCH-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzN3xpbWFnZS9qcGVnfGFEY3dMMmcwWkM4eE1EYzJOamcyTURJeU1qUTVOQzlKVGtSR1JVVk1RMHRCVTFsZlUxOUxWMUpPUTBoZldsTlVURjh6TURCNE16QXdMbXB3Wnd8YmY4ZWY5YTU1MWZjYmRjN2RkY2Q1MGZhYzY0MjJiNmI1NmNhMTNlYmY0MTI5YTBlYTM3NzgwOGI3NTQzOTRkNQ
17282780 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

6940480

Description

6940480 KEYLESS BUSHING ; TRANTORQUE STEEL

Keyless Wrench Locking Assembly; 1-3/4" Bore; 2-5/8" Outside Diameter; 1-1/2" Length; Zinc Coated Steel; S Series

Part #

6940480

BDI #
17282780

Details

339.24 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 339.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.544
EAN
0662345003667
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Zinc Coated Steel
Series
S
Other Features
Self Centering | Limited Axial Movement | Short Unit | 2.5 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
Trantorque S 1-3/4" ZN
Manufacturer Internal Number
6940480
Weight / LBS
1.2
Long Description
Keyless Wrench Locking Assembly; 1-3/4" Bore; 2-5/8" Outside Diameter; 1-1/2" Length; Zinc Coated Steel; S Series
Bore
1.75 Inch | 44.45 Millimeter
Length
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh