B-LOC B103 160MM https://www.bdiexpress.com/medias/INDFEELCKASY-B103-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEUmtMMmhqTkM4eE1EYzJPVE0zTkRjd056YzBNaTlKVGtSR1JVVk1RMHRCVTFsZlFqRXdNMTlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfDdhN2E2MzI1MDdjMWE4MmQ3N2Q5ODNhMzQzODVhYWQzZDIzYmNjNTU0MzQ5YjViYjBmZDVlZThiYTY3NGM4N2U
17283491 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B103 160MM

Description

B103 160MM B-LOC KEYLESS BUSHING ; POR

Keyless Screw Locking Assembly; 160MM Bore; 210MM Outside Diameter; 55MM Length; Steel; B103 Series; M14 X 40 Cap Screw

Part #

B-LOC B103 160MM

BDI #
17283491

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.89
EAN
0662345058896
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M14 X 40
Other Features
11 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B103 160mm x 210mm
Manufacturer Internal Number
T301160
Weight / LBS
13.228
Long Description
Keyless Screw Locking Assembly; 160MM Bore; 210MM Outside Diameter; 55MM Length; Steel; B103 Series; M14 X 40 Cap Screw
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
6.299 Inch | 160 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh