

FENNER DRIVES
FENNER DRIVES
B-LOC B103 2-3/4IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B103 2-3/4IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 2-3/4" Bore; 4.331" Outside Diameter; 1-19/32" Length; Steel; B103 Series; M10 X 30 Cap Screw
Part #
T302212
BDI #
17283437
Details
222.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B103-2-3-4IN/p/17283437
Your Price
$ 222.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.68
EAN
0662345059138
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M10 X 30
Other Features
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B103 2-3/4"
Manufacturer Internal Number
T302212
Weight / LBS
3.7
Long Description
Keyless Screw Locking Assembly; 2-3/4" Bore; 4.331" Outside Diameter; 1-19/32" Length; Steel; B103 Series; M10 X 30 Cap Screw
Length
1.594 Inch | 40.5 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh