

FENNER DRIVES
FENNER DRIVES
B-LOC B103 65MM
FENNER DRIVES FENNER DRIVES
Description
B-LOC B103 65MM KEYLESS BUSHING
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 34.5MM Length; Steel; B103 Series; M8 X 25 Cap Screw
Part #
T301065
BDI #
17283481
Details
183.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B103-65MM/p/17283481
Your Price
$ 183.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.95
EAN
0662345058803
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M8 X 25
Other Features
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B103 65mm x 95mm
Manufacturer Internal Number
T301065
Weight / LBS
1.984
Long Description
Keyless Screw Locking Assembly; 65MM Bore; 95MM Outside Diameter; 34.5MM Length; Steel; B103 Series; M8 X 25 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Length
1.358 Inch | 34.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh